Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
124328 Brady Signs & Signage, B302 18X12 RED/WHT DO NOT PARK IN
MFG Item Number
124328

124328 Brady Signs & Signage, B302 18X12 RED/WHT DO NOT PARK IN

MFG Item Number
124328
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124328
B302 18X12 RED/WHT DO NOT PARK IN

Series Information

Specifications

Specifications
Manufacturer Part Number 124328
Manufacturer Brady
Family Series Brady Signs & Signage
Description Do Not Park In Front Of Door Sign, 18 H x 12 W x 0.006 D, Polyester
Type Traffic/Parking Signs
Background Color White
Legend Do Not Park In Front Of Door
Material Polyester
Material Description Self-Sticking
Language English
Height 12 "
Width 18 "
Net Weight 0.1 lbs
Gross Weight 0.1 lbs