Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124332 Brady Signs & Signage, B555 18X12 RED/WHT NO PARKING FIRE

MFG Item Number
124332

124332 Brady Signs & Signage, B555 18X12 RED/WHT NO PARKING FIRE

MFG Item Number
124332
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124332
B555 18X12 RED/WHT NO PARKING FIRE

Series Information

Specifications

Specifications
Manufacturer Part Number 124332
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Parking Fire Hydrant Sign, 18 H x 12 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend No Parking Fire Hydrant
Material Aluminum
Language English
Height 12 "
Width 18 "
Net Weight 0.833 lbs
Gross Weight 0.833 lbs