Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124356 Brady Signs & Signage, B555 18X12 GRN/WHT FACULTY AND STAFF

MFG Item Number
124356

124356 Brady Signs & Signage, B555 18X12 GRN/WHT FACULTY AND STAFF

MFG Item Number
124356
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124356
B555 18X12 GRN/WHT FACULTY AND STAFF

Series Information

Specifications

Specifications
Manufacturer Part Number 124356
Manufacturer Brady
Family Series Brady Signs & Signage
Description Faculty And Staff Parking Sign, 18 H x 12 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend Faculty And Staff Parking
Material Aluminum
Language English
Height 12 "
Width 18 "
Net Weight 0.833 lbs
Gross Weight 0.833 lbs