Series Information
| Manufacturer Part Number | 124366 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | PRIVATE PARKING Violators Will Be Towed Away At Vehicle Owner's Expense Sign, 18 H x 12 W x 0.06 D, Polystyrene |
| Type | Traffic/Parking Signs |
| Background Color | White |
| Legend | Private Parking Violators Will Be Towed Away At Vehicle Owners Expense |
| Material | Polystyrene |
| Language | English |
| Height | 12 " |
| Width | 18 " |
| Net Weight | 0.494 lbs |
| Gross Weight | 0.494 lbs |