Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 124412 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | NO IDLING Turn Your Engines Off And Protect The Air We Breathe Sign, 18 H x 12 W x 0.006 D, Polyester |
| Type | Traffic/Parking Signs |
| Background Color | White |
| Legend | No Idling Turn Your Engines Off And Protect The Air We Breat |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 12 " |
| Width | 18 " |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |