Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 124416 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Truck Entrance Sign, 12 H x 18 W x 0.035 D, Aluminum |
| Type | Safety Signs |
| Background Color | White |
| Legend | Truck Entrance |
| Material | Aluminum |
| Language | English |
| Height | 18 " |
| Width | 12 " |
| Net Weight | 0.833 lbs |
| Gross Weight | 0.833 lbs |