Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 124426 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | No Left Turn Sign, 18 H x 12 W x 0.06 D, Polystyrene |
| Type | Traffic/Parking Signs |
| Background Color | White |
| Legend | No Left Turn |
| Material | Polystyrene |
| Language | English |
| Height | 12 " |
| Width | 18 " |
| Net Weight | 0.494 lbs |
| Gross Weight | 0.494 lbs |