Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124469 Brady Signs & Signage, B302 12X18 BLK/WHT TRUCKS

MFG Item Number
124469

124469 Brady Signs & Signage, B302 12X18 BLK/WHT TRUCKS

MFG Item Number
124469
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124469
B302 12X18 BLK/WHT TRUCKS

Series Information

Specifications

Specifications
Manufacturer Part Number 124469
Manufacturer Brady
Family Series Brady Signs & Signage
Description Trucks Sign, 12 H x 18 W x 0.006 D, Polyester, Arrow Direction Left
Type Traffic/Parking Signs
Background Color White
Legend Trucks
Material Polyester
Material Description Self-Sticking
Language English
Height 18 "
Width 12 "
Net Weight 0.1 lbs
Gross Weight 0.1 lbs