Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 124488 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | SLOW Proceed With Caution Sign, 18 H x 12 W x 0.035 D, Aluminum |
| Type | Traffic/Parking Signs |
| Background Color | Yellow |
| Legend | Slow Slow Proceed With Caution |
| Material | Aluminum |
| Language | English |
| Height | 12 " |
| Width | 18 " |
| Net Weight | 0.833 lbs |
| Gross Weight | 0.833 lbs |