1245
Thomas & Betts Fittings, T&B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1245

Thomas & Betts Fittings, T&B Series

1245

Thomas & Betts Fittings, T&B Series
1/2 TO 3/4IN MALE ENLARGER IRON
MFG Item Number
1245
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, T&B Series
Item #
1245
1/2 TO 3/4IN MALE ENLARGER IRON

T&B Series Information

Specifications

Specifications
Manufacturer Part Number 1245
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Fittings, T&B Series
Description 1/2 Inch to 3/4 Inch Male Enlarger, Malleable Iron for Use with Rigid/IMC Conduit
Connection Type Male/Female
External Thread 3/4 NPT
Internal Thread 1/2 NPT
Material Malleable Iron
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.135 lbs
Gross Weight 0.13 lbs