124510
Ancor Wire & Cable, Safety Duplex Cable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124510 Ancor Wire & Cable, Safety Duplex Cable Series, 100ft. 14/2 SAFETY DUPLEX

MFG Item Number
124510

124510 Ancor Wire & Cable, Safety Duplex Cable Series, 100ft. 14/2 SAFETY DUPLEX

MFG Item Number
124510
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Safety Duplex Cable Series
Item #
124510
100ft. 14/2 SAFETY DUPLEX

Safety Duplex Cable Series Information

Ancor safety duplex cable features red and yellow Marine Grade primary conductors (correctly color‑coded to ABYC standards) in a white common jacket that is made for easy removal while providing the best abrasion resistance available. These cables exceed UL 1426 standards and are made from the highest quality ultra flexible (Type 3/Class K) tinned copper stranding that provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing. The premium vinyl insulation is rated at 600 volts, 105 deg C dry and 75 deg C wet, stays flexible even in extreme cold (‑40 deg F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra‑violet radiation.

  • Features red and yellow Marine Grade primary conductors in a white common jacket
  • Manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis
  • Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing
  • stays flexible even in extreme cold (‑40 deg C) and resists salt water, battery acid, oil, gasoline and ultra‑violet radiation.

Specifications

Specifications
Manufacturer Part Number 124510
Manufacturer Ancor
Product Series Safety Duplex Cable
Family Series Ancor Wire & Cable, Safety Duplex Cable Series
Description 100ft. 14/2 SAFETY DUPLEX
Number of Conductors 2
Conductor Type Stranded
Wire Size Range 14 AWG
Jacket Color White
Voltage 600 V
Temperature Rating -40-221 °F
Insulation Material Vinyl
Length 100 '
Approvals UL
Comments UL 1426
Net Weight 5.5438 lbs
Gross Weight 5.5438 lbs