Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124512 Brady Signs & Signage, B555 24X24 WHT/RED STOP LOOK OUT FOR

MFG Item Number
124512

124512 Brady Signs & Signage, B555 24X24 WHT/RED STOP LOOK OUT FOR

MFG Item Number
124512
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124512
B555 24X24 WHT/RED STOP LOOK OUT FOR

Series Information

Specifications

Specifications
Manufacturer Part Number 124512
Manufacturer Brady
Family Series Brady Signs & Signage
Description Stop Look Out For Forklifts Sign, 24 H x 24 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Red
Legend Stop Look Out For Forklifts
Material Aluminum
Language English
Height 24 "
Width 24 "
Net Weight 2.222 lbs
Gross Weight 2.222 lbs