Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124513 Brady Signs & Signage, B401 24X24 WHT/RED STOP LOOK OUT FOR

MFG Item Number
124513

124513 Brady Signs & Signage, B401 24X24 WHT/RED STOP LOOK OUT FOR

MFG Item Number
124513
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124513
B401 24X24 WHT/RED STOP LOOK OUT FOR

Series Information

Specifications

Specifications
Manufacturer Part Number 124513
Manufacturer Brady
Family Series Brady Signs & Signage
Description Stop Look Out For Forklifts Sign, 24 H x 24 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Red
Legend Stop Look Out For Forklifts
Material Polystyrene
Language English
Height 24 "
Width 24 "
Net Weight 1.317 lbs
Gross Weight 1.317 lbs