Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 124526 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | STOP Personal Protective Equipment Required Beyond This Point Sign, 18 H x 18 W x 0.035 D, Aluminum |
| Type | Safety Signs |
| Background Color | White |
| Legend | Stop Personal Protective Equipment Required Beyond This Point |
| Material | Aluminum |
| Language | English |
| Height | 18 " |
| Width | 18 " |
| Net Weight | 1.25 lbs |
| Gross Weight | 1.25 lbs |