Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124532 Brady Signs & Signage, B555 24X24 RED/WHT STOP AUTHORIZED

MFG Item Number
124532

124532 Brady Signs & Signage, B555 24X24 RED/WHT STOP AUTHORIZED

MFG Item Number
124532
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124532
B555 24X24 RED/WHT STOP AUTHORIZED

Series Information

Specifications

Specifications
Manufacturer Part Number 124532
Manufacturer Brady
Family Series Brady Signs & Signage
Description STOP Authorized Personnel Only Beyond This Point Sign, 24 H x 24 W x 0.035 D, Aluminum
Type Security/Admittance Signs
Background Color White
Header Stop
Legend Authorized Personnel Only Beyond This Point
Material Aluminum
Language English
Height 24 "
Width 24 "
Net Weight 2.222 lbs
Gross Weight 2.222 lbs