Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124534 Brady Signs & Signage, B555 18X18 WHT/RED STOP CHECK WITH

MFG Item Number
124534

124534 Brady Signs & Signage, B555 18X18 WHT/RED STOP CHECK WITH

MFG Item Number
124534
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124534
B555 18X18 WHT/RED STOP CHECK WITH

Series Information

Specifications

Specifications
Manufacturer Part Number 124534
Manufacturer Brady
Family Series Brady Signs & Signage
Description STOP Check With Guard Before Proceeding Sign, 18 H x 18 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color Red
Legend Stop Check With Guard Before Proceeding
Material Aluminum
Language English
Height 18 "
Width 18 "
Net Weight 1.25 lbs
Gross Weight 1.25 lbs