Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124550 Brady Signs & Signage, B555 18X18 BLK/RED/WHT STOP HEARING

MFG Item Number
124550

124550 Brady Signs & Signage, B555 18X18 BLK/RED/WHT STOP HEARING

MFG Item Number
124550
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124550
B555 18X18 BLK/RED/WHT STOP HEARING

Series Information

Specifications

Specifications
Manufacturer Part Number 124550
Manufacturer Brady
Family Series Brady Signs & Signage
Description STOP Hearing Protection Required In This Area Sign, 18 H x 18 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Legend Stop Hearing Protection Required In This Area
Material Aluminum
Language English
Height 18 "
Width 18 "
Net Weight 1.25 lbs
Gross Weight 1.25 lbs