Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124563 Brady Signs & Signage, B401 18X4 BLK/RED/WHT EXTINGUISHER DO

MFG Item Number
124563

124563 Brady Signs & Signage, B401 18X4 BLK/RED/WHT EXTINGUISHER DO

MFG Item Number
124563
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124563
B401 18X4 BLK/RED/WHT EXTINGUISHER DO

Series Information

Specifications

Specifications
Manufacturer Part Number 124563
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual Extinguisher Do Not Block Sign, 18 H x 4 W x 0.06 D, Black/Red on White, Polystyrene
Type Warning Signs
Background Color White
Legend Extinguisher Do Not Block/Extinguidor No Obstruir
Material Polystyrene
Language English, Spanish
Height 4 "
Width 18 "
Net Weight 0.165 lbs
Gross Weight 0.165 lbs