Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 124566 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Fire Extinguisher Do Not Block Sign, 18 H x 4 W x 0.06 D, Black/White on Red, Polystyrene |
| Type | Fire/Emergency Signs |
| Background Color | Red |
| Legend | Fire Extinguisher Do Not Block |
| Material | Polystyrene |
| Language | English |
| Height | 4 " |
| Width | 18 " |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.165 lbs |