Series Information
| Manufacturer Part Number | 124567 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Fire Extinguisher Do Not Block Sign, 18 H x 4 W x 0.006 D, Black/White on Red, Polyester |
| Type | Fire/Emergency Signs |
| Background Color | Red |
| Legend | Fire Extinguisher Do Not Block |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 4 " |
| Width | 18 " |
| Net Weight | 0.033 lbs |
| Gross Weight | 0.033 lbs |