Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124568 Brady Signs & Signage, B555 18X4 BLU/GRN/RED/WHT FIRE

MFG Item Number
124568

124568 Brady Signs & Signage, B555 18X4 BLU/GRN/RED/WHT FIRE

MFG Item Number
124568
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124568
B555 18X4 BLU/GRN/RED/WHT FIRE

Series Information

Specifications

Specifications
Manufacturer Part Number 124568
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Use On All Fires A B C Sign, 18 H x 4 W x 0.035 D, Black/Blue/Green/Red on White, Aluminum
Type Fire/Emergency Signs
Background Color White
Legend Fire Extinguisher Use On All Fires A B C
Material Aluminum
Language English
Height 4 "
Width 18 "
Net Weight 0.278 lbs
Gross Weight 0.278 lbs