Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124569 Brady Signs & Signage, B401 18X4 BLU/GRN/RED/WHT FIRE

MFG Item Number
124569

124569 Brady Signs & Signage, B401 18X4 BLU/GRN/RED/WHT FIRE

MFG Item Number
124569
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124569
B401 18X4 BLU/GRN/RED/WHT FIRE

Series Information

Specifications

Specifications
Manufacturer Part Number 124569
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Use On All Fires A B C Sign, 18 H x 4 W x 0.06 D, Black/Blue/Green/Red on White, Polystyrene
Type Fire/Emergency Signs
Background Color White
Legend Fire Extinguisher Use On All Fires A B C
Material Polystyrene
Language English
Height 4 "
Width 18 "
Net Weight 0.165 lbs
Gross Weight 0.165 lbs