Series Information
| Manufacturer Part Number | 124570 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Fire Extinguisher Use On All Fires A B C Sign, 18 H x 4 W x 0.006 D, Black/Blue/Green/Red on White, Polyester |
| Type | Fire/Emergency Signs |
| Background Color | White |
| Legend | Fire Extinguisher Use On All Fires A B C |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 4 " |
| Width | 18 " |
| Net Weight | 0.033 lbs |
| Gross Weight | 0.033 lbs |