Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 124571 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual Stop Sign, 18 H x 18 W x 0.035 D, Aluminum |
| Type | Traffic/Parking Signs |
| Background Color | Red |
| Legend | Stop/Pare |
| Material | Aluminum |
| Language | English, Spanish |
| Height | 18 " |
| Width | 18 " |
| Net Weight | 1.035 lbs |
| Gross Weight | 1.035 lbs |