Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124572 Brady Signs & Signage, B401 18X18 WHT/RED BILING/STOP/PARE

MFG Item Number
124572

124572 Brady Signs & Signage, B401 18X18 WHT/RED BILING/STOP/PARE

MFG Item Number
124572
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124572
B401 18X18 WHT/RED BILING/STOP/PARE

Series Information

Specifications

Specifications
Manufacturer Part Number 124572
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual Stop Sign, 18 H x 18 W x 0.06 D, Polystyrene
Type Traffic/Parking Signs
Background Color Red
Legend Stop/Pare
Material Polystyrene
Language English, Spanish
Height 18 "
Width 18 "
Net Weight 0.613 lbs
Gross Weight 0.613 lbs