Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124575 Brady Signs & Signage, B555 18X18 BLK/RED/WHT NO PARKING

MFG Item Number
124575

124575 Brady Signs & Signage, B555 18X18 BLK/RED/WHT NO PARKING

MFG Item Number
124575
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124575
B555 18X18 BLK/RED/WHT NO PARKING

Series Information

Specifications

Specifications
Manufacturer Part Number 124575
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Parking Picto Sign, 18 H x 18 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Material Aluminum
Height 18 "
Width 18 "
Net Weight 1.25 lbs
Gross Weight 1.25 lbs