Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124579 Brady Signs & Signage, B555 18X18 BLK/YEL 2 WAY TRAFFIC

MFG Item Number
124579

124579 Brady Signs & Signage, B555 18X18 BLK/YEL 2 WAY TRAFFIC

MFG Item Number
124579
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124579
B555 18X18 BLK/YEL 2 WAY TRAFFIC

Series Information

Specifications

Specifications
Manufacturer Part Number 124579
Manufacturer Brady
Family Series Brady Signs & Signage
Description 2-Way Traffic Picto Sign, 18 H x 18 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color Yellow
Material Aluminum
Height 18 "
Width 18 "
Net Weight 1.25 lbs
Gross Weight 1.25 lbs