Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
124586 Brady Signs & Signage, B401 24X24 BLK/YEL SPEED BUMP AHEAD
MFG Item Number
124586

124586 Brady Signs & Signage, B401 24X24 BLK/YEL SPEED BUMP AHEAD

MFG Item Number
124586
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124586
B401 24X24 BLK/YEL SPEED BUMP AHEAD

Series Information

Specifications

Specifications
Manufacturer Part Number 124586
Manufacturer Brady
Family Series Brady Signs & Signage
Description Speed Bump Ahead Sign, 24 H x 24 W x 0.06 D, Polystyrene
Type Traffic/Parking Signs
Background Color Yellow
Legend Speed Bump Ahead
Material Polystyrene
Language English
Height 24 "
Width 24 "
Net Weight 1.317 lbs
Gross Weight 1.317 lbs