Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 124602 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Trucks Entering Highway Sign, 24 H x 24 W x 0.06 D, Polystyrene |
| Type | Traffic/Parking Signs |
| Background Color | Yellow |
| Legend | Trucks Entering Highway |
| Material | Polystyrene |
| Language | English |
| Height | 24 " |
| Width | 24 " |
| Net Weight | 1.317 lbs |
| Gross Weight | 1.317 lbs |