Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124603 Brady Signs & Signage, B555 18X18 BLK/YEL WATCH FOR

MFG Item Number
124603

124603 Brady Signs & Signage, B555 18X18 BLK/YEL WATCH FOR

MFG Item Number
124603
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124603
B555 18X18 BLK/YEL WATCH FOR

Series Information

Specifications

Specifications
Manufacturer Part Number 124603
Manufacturer Brady
Family Series Brady Signs & Signage
Description Watch For Pedestrians Sign, 18 H x 18 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color Yellow
Legend Watch For Pedestrians
Material Aluminum
Language English
Height 18 "
Width 18 "
Net Weight 1.25 lbs
Gross Weight 1.25 lbs