Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
12460727
Eaton's B-Line series Strut
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
12460727 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
N224HDG |
| Style |
Threaded Rod |
| Trade Size |
3/8 " |
| Approvals |
UL |
| Comments |
Steel |
| Gross Weight |
0.0669 lbs |
| Net Weight |
0.0669 lbs |
12460727
Eaton's B-Line series Strut