Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124610 Brady Signs & Signage, B401 24X24 BLK/YEL FIRE HYDRANT SYMBOL

MFG Item Number
124610

124610 Brady Signs & Signage, B401 24X24 BLK/YEL FIRE HYDRANT SYMBOL

MFG Item Number
124610
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124610
B401 24X24 BLK/YEL FIRE HYDRANT SYMBOL

Series Information

Specifications

Specifications
Manufacturer Part Number 124610
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Hydrant Picto Sign, 24 H x 24 W x 0.06 D, Polystyrene
Type Traffic/Parking Signs
Background Color Yellow
Material Polystyrene
Height 24 "
Width 24 "
Net Weight 1.317 lbs
Gross Weight 1.317 lbs