Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 124613 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | YIELD Proceed Slowly Sign, 24 H x 24 W x 0.090 D, Aluminum |
| Type | Traffic/Parking Signs |
| Background Color | Red |
| Legend | Yield Proceed Slowly |
| Material | Aluminum |
| Material Description | Prismatic |
| Language | English |
| Height | 24 " |
| Width | 24 " |
| Net Weight | 0.931 lbs |
| Gross Weight | 0.931 lbs |