Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124615 Brady Signs & Signage, 18 TRIANGLE WHT/RED YIELD.........HIP

MFG Item Number
124615

124615 Brady Signs & Signage, 18 TRIANGLE WHT/RED YIELD.........HIP

MFG Item Number
124615
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124615
18 TRIANGLE WHT/RED YIELD.........HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 124615
Manufacturer Brady
Family Series Brady Signs & Signage
Description YIELD Pedestrian Crossing Sign, 18 H x 18 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color Red
Legend Yield Pedestrian Crossing
Material Aluminum
Material Description Prismatic
Language English
Height 18 "
Width 18 "
Net Weight 0.524 lbs
Gross Weight 0.524 lbs