Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124620 Brady Signs & Signage, B401 7X17 WHT/RED ALL WAY

MFG Item Number
124620

124620 Brady Signs & Signage, B401 7X17 WHT/RED ALL WAY

MFG Item Number
124620
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124620
B401 7X17 WHT/RED ALL WAY

Series Information

Specifications

Specifications
Manufacturer Part Number 124620
Manufacturer Brady
Family Series Brady Signs & Signage
Description All Way Sign, 7 H x 17 W x 0.06 D, Polystyrene
Type Traffic/Parking Signs
Background Color Red
Legend All Way
Material Polystyrene
Language English
Height 17 "
Width 7 "
Net Weight 0.272 lbs
Gross Weight 0.272 lbs