Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124626 Brady Signs & Signage, B401 3.5X10 BLK/WHT EMPLOYEES ONLY

MFG Item Number
124626

124626 Brady Signs & Signage, B401 3.5X10 BLK/WHT EMPLOYEES ONLY

MFG Item Number
124626
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124626
B401 3.5X10 BLK/WHT EMPLOYEES ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number 124626
Manufacturer Brady
Family Series Brady Signs & Signage
Description Employees Only Sign, 3.5 H x 10 W x 0.06 D, Polystyrene
Type Security/Admittance Signs
Background Color White
Legend Employees Only
Material Polystyrene
Language English
Height 3.5 "
Width 10 "
Net Weight 0.08 lbs
Gross Weight 0.08 lbs