Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124639 Brady Signs & Signage, B302 3.5X10 WHT/BRN NO PUBLIC

MFG Item Number
124639

124639 Brady Signs & Signage, B302 3.5X10 WHT/BRN NO PUBLIC

MFG Item Number
124639
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124639
B302 3.5X10 WHT/BRN NO PUBLIC

Series Information

Specifications

Specifications
Manufacturer Part Number 124639
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Public Restrooms Sign, 3.5 H x 10 W x 0.006 D, Polyester
Type Office/Facility Signs
Background Color White
Legend No Public Restrooms
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 3.5 "
Net Weight 0.015 lbs
Gross Weight 0.015 lbs