Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124641 Brady Signs & Signage, B401 10X3.5 BLK/RED/WHT OXYGEN IN USE

MFG Item Number
124641

124641 Brady Signs & Signage, B401 10X3.5 BLK/RED/WHT OXYGEN IN USE

MFG Item Number
124641
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124641
B401 10X3.5 BLK/RED/WHT OXYGEN IN USE

Series Information

Specifications

Specifications
Manufacturer Part Number 124641
Manufacturer Brady
Family Series Brady Signs & Signage
Description Oxygen In Use Sign, 10 H x 3.5 W x 0.06 D, Polystyrene
Type Office/Facility Signs
Background Color White
Legend Oxygen In Use
Material Polystyrene
Language English
Height 3.5 "
Width 10 "
Net Weight 0.08 lbs
Gross Weight 0.08 lbs