Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124645 Brady Signs & Signage, B555 18X24 RED/WHT BILING/PRIVATE PROP

MFG Item Number
124645

124645 Brady Signs & Signage, B555 18X24 RED/WHT BILING/PRIVATE PROP

MFG Item Number
124645
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124645
B555 18X24 RED/WHT BILING/PRIVATE PROP

Series Information

Specifications

Specifications
Manufacturer Part Number 124645
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual PRIVATE PROPERTY No Trespassing Violators Will Be Prosecuted Sign, 18 H x 24 W x 0.035 D, Aluminum
Type Security/Admittance Signs
Background Color White
Header Propiedad Privada
Legend No Trespassing Violators Will Be Prosecuted/Prohibdo El Paso Los Infractores Seran Procesadas
Material Aluminum
Language English, Spanish
Height 24 "
Width 18 "
Net Weight 1.666 lbs
Gross Weight 1.666 lbs