1246841-02
Heidenhain Couplings, K 17 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1246841-02 Heidenhain Couplings, K 17 Series, Coupling, K17, For ROC/ROQ/ROD 400

MFG Item Number
1246841-02

1246841-02 Heidenhain Couplings, K 17 Series, Coupling, K17, For ROC/ROQ/ROD 400

MFG Item Number
1246841-02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, K 17 Series
Item #
1246841-02
Coupling, K17, For ROC/ROQ/ROD 400

K 17 Series Information

Specifications

Specifications
Manufacturer Part Number 1246841-02
Manufacturer Heidenhain
Product Series K 17
Family Series Heidenhain Couplings, K 17 Series
Description Coupling, K17, For ROC/ROQ/ROD 400 Series
Style Diaphragm
Size 22 mm
Hub A Shaft Size 6 mm
Hub B Shaft Size 10 mm
Continuous Torque(in-lb) 0.89 In-lbs
Net Weight 0.06 lbs
Gross Weight 0.065 lbs