Series Information
| Manufacturer Part Number | 1247 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/3 HP, 1200 RPM, 48Y |
| Type | Double Shaft Fan and Blower, Permanent Split Capacitor |
| Horsepower | 1/3 hp |
| Kilowatts | 0.3 kW |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Open Air Over |
| Mounting | Cradle |
| Current Rating | 2.5 A |
| Composition | Rolled Steel |
| Overload Protection | Automatic |
| Net Weight | 18.1 lbs |
| Gross Weight | 18.1 lbs |