Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124707 Brady Signs & Signage, B555 7X10 BLK/YEL CAUTION STAY CLEAR

MFG Item Number
124707

124707 Brady Signs & Signage, B555 7X10 BLK/YEL CAUTION STAY CLEAR

MFG Item Number
124707
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124707
B555 7X10 BLK/YEL CAUTION STAY CLEAR

Series Information

Specifications

Specifications
Manufacturer Part Number 124707
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Stay Clear Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution
Legend Stay Clear
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs