Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124722 Brady Signs & Signage, B555 10X14 BLK/YEL CAUTION THIS AREA

MFG Item Number
124722

124722 Brady Signs & Signage, B555 10X14 BLK/YEL CAUTION THIS AREA

MFG Item Number
124722
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124722
B555 10X14 BLK/YEL CAUTION THIS AREA

Series Information

Specifications

Specifications
Manufacturer Part Number 124722
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION This Area Closed Off Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Security/Admittance Signs
Background Color Yellow
Header Caution
Legend This Area Closed Off
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs