Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124739 Brady Signs & Signage, B302 7X10 BLK/RED/WHT DANGER DO NOT

MFG Item Number
124739

124739 Brady Signs & Signage, B302 7X10 BLK/RED/WHT DANGER DO NOT

MFG Item Number
124739
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124739
B302 7X10 BLK/RED/WHT DANGER DO NOT

Series Information

Specifications

Specifications
Manufacturer Part Number 124739
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Do Not Enter When Red Light Is On Sign, 7 H x 10 W x 0.006 D, Polyester
Type Security/Admittance Signs
Background Color White
Header Danger
Legend Do Not Enter When Red Light Is On
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs