Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
124747 Brady Signs & Signage, B401 10X14 BLK/RD/WHT DANGER
MFG Item Number
124747

124747 Brady Signs & Signage, B401 10X14 BLK/RD/WHT DANGER

MFG Item Number
124747
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124747
B401 10X14 BLK/RD/WHT DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 124747
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Controlled Access Zone Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Danger
Legend Controlled Access Zone
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs