Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124780 Brady Signs & Signage, B401 7X10 BLK/RD/WHT DANGER KEEP AWAY

MFG Item Number
124780

124780 Brady Signs & Signage, B401 7X10 BLK/RD/WHT DANGER KEEP AWAY

MFG Item Number
124780
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124780
B401 7X10 BLK/RD/WHT DANGER KEEP AWAY

Series Information

Specifications

Specifications
Manufacturer Part Number 124780
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Keep Away Do Not Climb Over This Enclosure Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs, Warning Signs
Background Color White
Header Danger
Legend Keep Away Do Not Climb Over This Enclosure
Material Polystyrene
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs