Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Pfannenberg Heat Exchangers, PKS Series
12480212009
Pfannenberg Heat Exchangers, PKS Series
Air-Air Heat Exchanger, 115VAC,
MFG Item Number
12480212009
This item cannot be canceled or returned
Description
Heat Exchangers, PKS Series
Air-Air Heat Exchanger, 115VAC,
Flexible Mounting Option Reduced Maintenance Closed Loop Design Eliminates Hotspots Energy Efficient Narrow Width Best CCPD One of the best technologies to use when there is a temperature difference between the internal target temperature and the surrounding temperature is air to air technology.
Specifications
Specifications
Manufacturer Part Number
12480212009
Manufacturer
Pfannenberg
Product Series
PKS
Family Series
Pfannenberg Heat Exchangers, PKS Series
Description
Air-Air Heat Exchanger, 115VAC, 45W/DegC (25W/DegF), PKS 3092, Stainless Steel, 12in.Hx12in.Wx7.89in.D
Nominal Voltage
120 V
Current Rating
1.44 A
Power
163 W
Closed Loop Cooling
Yes
Replaceable Filter
Yes
NEMA Rating
NEMA 4, NEMA 4X
Net Weight
35 lbs
Gross Weight
35 lbs
12480212009
Pfannenberg Heat Exchangers, PKS Series