Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
124815 Brady Signs & Signage, B555 7X10 BLK/BLU/WHT NTC CUSTOMERS
MFG Item Number
124815

124815 Brady Signs & Signage, B555 7X10 BLK/BLU/WHT NTC CUSTOMERS

MFG Item Number
124815
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124815
B555 7X10 BLK/BLU/WHT NTC CUSTOMERS

Series Information

Specifications

Specifications
Manufacturer Part Number 124815
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Customers Not Permitted In Working Area Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Security/Admittance Signs
Background Color White
Header Notice
Legend Customers Not Permitted In Working Area
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs