Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124878

Brady Signs & Signage

124878

Brady Signs & Signage
B555 10X14 BLU/WHT RING BELL FOR
MFG Item Number
124878
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124878
B555 10X14 BLU/WHT RING BELL FOR

Series Information

Specifications

Specifications
Manufacturer Part Number 124878
Manufacturer Brady
Family Series Brady Signs & Signage
Description Ring Bell For Service Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Office/Facility Signs
Background Color White
Legend Ring Bell For Service
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs