Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 124928 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | PRECAUCION Uso Obligatorio De Guantes Y Proteccion Para La Vista Al Manejar Sustancias Quimicas Sign, 10 H x 14 W x 0.006 D, Polyester |
| Type | Safety Signs |
| Background Color | Yellow |
| Header | Precaucion |
| Legend | Uso Obligatorio De Guantes Y Proteccion Para La Vista Al Manejar Sustancias Quimicas |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | Spanish |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |